24 x 30 x 1 in. Air Filter
Allergy Gold® 24 x 30 x 1 in. Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Allergy Gold®
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 30 in
- Size:
- 24 in x 30 in x 1 in
- Width:
- 24 in