30-3/10 x 10-1/4 in. Pedestal Sink Base in Canvas White
30-3/10 x 10-1/4 in. Pedestal Sink Base in Canvas White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in Turkey
- Fine fire clay construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 10-3/50 in
- IAPMO Listed -:
- No
- Length:
- 30-3/10 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Fireclay
- Vessel Only:
- No
- Width:
- 10-1/4 in