24-1/2 x 20 in. Oval Pedestal Bathroom Sink in Linen
Cadet™ 24-1/2 x 20 in. Oval Pedestal Bathroom Sink in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- CARB OTC LEED Compliant:
- No
- Collection:
- Cadet™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Drain Location:
- Rear
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 35 in
- IAPMO Listed -:
- No
- Length:
- 24-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 20 in x 12 in x 6 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-1/2 in x 20 in
- Style:
- Modern
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 44 lb
- Width:
- 20 in