32-3/4 x 17-11/16 in. Oval Wall Mount Bathroom Sink in Canvas White
Equility™ 32-3/4 x 17-11/16 in. Oval Wall Mount Bathroom Sink in Canvas White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sleek, contemporary and on-trend design
- Spacious rectangular bowl with unique ceramic drain cap
- From the Equility Collection – Contemporary Movement
- Mounting kit included
- Can be combined with Equility Vanity or Console Legs, each sold separately
- High-quality glaze is easy to clean, stain- and scratch-resistant
- Durable, non-porous fine fireclay for superior hygiene
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Equility™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 32-3/4 in
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 8-9/16 in
- IAPMO Listed -:
- No
- Length:
- 32-3/4 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Oval
- Sink Bowl Size:
- 19-1/4 in x 12 in
- Sink Depth:
- 8-9/16 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 35 in
- Size:
- 32-3/4 in x 17-11/16 in
- Width:
- 17-11/16 in