Fitzgerald™ 1.28 gpf Elongated Floor Mount Two Piece Toilet Bowl in Canvas White

Part #DD23005C000415  |  Item #4739030  |  Manufacturer Part #D23005C000.415

$429.25 EACH

Color/Finish: Canvas White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Bowl only
  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • Elongated shape toilet
  • 2" fully-glazed concealed trapway
  • Includes design matched Duroplast slow-close toilet seat
  • Elongated siphon action jetted bowl – 1,000 MaP score
  • EverClean surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • 3" Flush valve with chemical resistant flapper

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: D24005A101

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1 2008

Collection: Fitzgerald™

Color Finish: Canvas White

Color Finish Category: Whites

Depth: 28-3/8 in

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

Height: 17-5/16 in

IAPMO Listed: Yes

Installation Type: Floor Mount

Length: 28-3/8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Right Height®

Shape: Elongated

Showerhead Flow Rate: 1.8 gpm

Size: 28-3/8 in x 14 in

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 26-3/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Toilet Type: Bowl

Toilet Urinal Outlet: Floor

Trap Size: 2 in

WaterSense Labeled: Yes

Width: 14 in