36 x 21 in. Rectangular Bathroom Sink in Smoke Concrete
Modulus™ 36 x 21 in. Rectangular Bathroom Sink in Smoke Concrete
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from concrete
- Easy compatibility with several furniture options
- Modern, urban design
- Grid drain sold separately
- Template included for custom installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.8
- Collection:
- Modulus™
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke Concrete
- Depth:
- 36 in
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 5-1/16 in
- IAPMO Listed -:
- Yes
- Length:
- 36 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 15-3/8 in
- Sink Depth:
- 5-1/16 in
- Sink Material:
- Concrete
- Sink Size Range:
- Greater than 36 in
- Size:
- 36 in x 21 in
- Width:
- 21 in