30 x 22 in. Rectangular Wall Mount Bathroom Sink in Canvas White

You last purchased this on
 
DXV

Oak Hill® 30 x 22 in. Rectangular Wall Mount Bathroom Sink in Canvas White

This product requires certification to purchase.
Brand image
You last purchased this on
 
DXV

Oak Hill® 30 x 22 in. Rectangular Wall Mount Bathroom Sink in Canvas White

  • Fast #
  • Part #DD20160008415
  • Item #7492282
  • Manufacturer Part #D20160008.415
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Canvas White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Preserves the authenticity of the farmhouse aesthetic
  • Vintage look made of high-gloss fine fireclay
  • From the Oak Hill Collection – Classic Movement
  • P-trap and grid drain sold separately
  • Requires Oak Hill console or vanity, sold separately
  • Works with standard drain, sold separately
  • 3-hole configuration for 8-inch widespread faucet, sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Oak Hill®
Color Finish Category:
Whites
Color Finish Name:
Canvas White
Depth:
22 in
GSA Approved:
No
Height:
5-1/16 in
IAPMO Listed -:
No
Length:
30 in
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
26 in x 14-5/8 in
Sink Depth:
6-15/16 in
Sink Installation Type:
Wall Mount
Sink Material:
Fireclay
Sink Size Range:
26 in - 30 in
Width:
22 in