Elongated Toilet Bowl in Canvas White
Oak Hill® Elongated Toilet Bowl in Canvas White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Vitreous china
- Exposed trapway design
- Elongated toilet bowl
- 3" Flush valve
- Power wash rim/siphon jetted flush
- EverClean surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
- 2" fully-glazed trapway
- Right Height - 16-1/2" (419mm) rim height for accessible applications
- 12" Rough-in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Oak Hill®
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 28-1/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 17-5/16 in
- IAPMO Listed -:
- Yes
- Length:
- 28-1/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Width:
- 14 in