15 x 15 in. Round Vessel Mount Bathroom Sink in Canvas White

You last purchased this on
 
DXV

Pop® 15 x 15 in. Round Vessel Mount Bathroom Sink in Canvas White

This product requires certification to purchase.
Brand image
You last purchased this on
 
DXV

Pop® 15 x 15 in. Round Vessel Mount Bathroom Sink in Canvas White

  • Fast #
  • Part #DD20090015415
  • Item #4738740
  • Manufacturer Part #D20090015.415
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Canvas White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pure geometric shape with an elegant thin appearance
  • Above counter lavatory for countertop installation only
  • Fine fire clay construction with ceramic drain cap
  • Works with any standard grid drain (drain not included)
  • For use with most vessel faucets
  • Made in Turkey
  • Ceramic drain cap included
  • Center drain sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2 2008
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Pop®
Color Finish Category:
Whites
Color Finish Name:
Canvas White
Depth:
14-15/16 in
Drain Location:
Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
GSA Approved:
No
Height:
6-9/16 in
IAPMO Listed -:
No
Length:
15 in
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
13-5/8 in x 13-5/8 in
Sink Depth:
6-9/16 in
Sink Installation Type:
Vessel Mount
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
Size:
14-15/16 in x 14-15/16 in
Width:
15 in