15 x 15 in. Square Vessel Mount Bathroom Sink in Canvas White
Pop® 15 x 15 in. Square Vessel Mount Bathroom Sink in Canvas White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 36-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fine fire clay construction with ceramic drain cap
- Pure geometric shape with an elegant thin appearance
- Above counter lavatory for countertop installation only
- Center drain sold separately
- Ceramic drain cap included
- For use with most vessel faucets
- Made in Turkey
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- Pop®
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Pop®
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 14-15/16 in
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 6-9/16 in
- IAPMO Listed:
- No
- Length:
- 15 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Square
- Sink Bowl Size:
- 13-15/16 in x 13-15/16 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Width:
- 15 in