17-5/8 x 12-5/8 in. Rectangular Undermount Bathroom Sink in Canvas White
Pop® 17-5/8 x 12-5/8 in. Rectangular Undermount Bathroom Sink in Canvas White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Design that combines diamond like facets and precise symmetry
- Designed to fit standard size countertops
- Vitreous china with overflow
- Drain sold separately
- EverClean surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface (applies to White, Biscuit and Black models)
- Undercounter mounting kit included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Pop®
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 17-5/8 in
- Drain Location:
- Center
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Length:
- 17-5/8 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-1/2 in x 9-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Size:
- 17-5/8 in x 12-5/8 in
- Toilet Bowl Length:
- 17-5/8 in
- Width:
- 12-5/8 in