23-5/8 x 16-5/8 in. Oval Undermount Bathroom Sink in Canvas White

You last purchased this on
 
DXV

Pop® 23-5/8 x 16-5/8 in. Oval Undermount Bathroom Sink in Canvas White

This product requires certification to purchase.
Brand image
You last purchased this on
 
DXV

Pop® 23-5/8 x 16-5/8 in. Oval Undermount Bathroom Sink in Canvas White

  • Fast #
  • Part #DD20145000415
  • Item #4780677
  • Manufacturer Part #D20145000.415
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Canvas White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Design that combines diamond like facets and precise symmetry
  • Designed for smaller or standard size countertops
  • Vitreous china with front overflow
  • Drain sold separately
  • EverClean surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface (applies to White, Biscuit and Black models)
  • Undercounter mounting kit included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Pop®
Color Finish Category:
Whites
Color Finish Name:
Canvas White
Depth:
23-5/8 in
EPA Compliant:
No
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed -:
No
Length:
23-5/8 in
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
20-1/2 in x 13-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Size:
23-5/8 in x 16-5/8 in
Width:
16-5/8 in