Elongated Toilet Bowl in Canvas White

You last purchased this on
 
DXV

Wyatt® Elongated Toilet Bowl in Canvas White

This product requires certification to purchase.
Brand image
You last purchased this on
 
DXV

Wyatt® Elongated Toilet Bowl in Canvas White

  • Fast #
  • Part #DD23363A104415
  • Item #7561168
  • Manufacturer Part #D23363A104.415
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Canvas White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Wyatt®
Color Finish Category:
Whites
Color Finish Name:
Canvas White
Depth:
28-11/16 in
Dual Flush:
Yes
EPA Compliant:
Yes
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
17 in
IAPMO Listed -:
Yes
Length:
28-11/16 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-11/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14 in