1-1/4 in. x 24 ft. Dynathread Steel Pipe Black
Dyna-Thread® 1-1/4 in. x 24 ft. Dynathread Steel Pipe Black
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-135
- Coating:
- Black
- Collection:
- Dyna-Thread®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 24 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in