Right Angle Die Grinder
Right Angle Die Grinder
Frequently Purchased Together
Product Details
- All models include 1/4 in and 6 mm Collet Insert
- Thermal-insulated handle reduces cold air transmission to operator
- Dynabrade's .7 hp Die Grinders are ideal for rapid material removal, deburring, finishing and polishing, in an ergonomic right angle design. These top-quality tools accept optional carbide burrs and mounted points, providing countless solutions to manufacturing and fabrication industries, foundries, die shops, welding operations, nuclear facilities, shipyards and more!
- Safety-lock throttle lever prevents accidental start-up of tool
- Tools include lightweight aluminum head
Specifications
- CE Approved:
- Yes
- Decibel Rating (dB):
- 79 dB
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2-9/10 in
- Horsepower:
- 7/10 hp
- Length:
- 7-7/8 in
- Origin:
- Domestic
- Portable:
- No
- Product Type:
- Hand Tool
- RPM:
- 18000
- Tool Type:
- Right Angle Die Grinder
- UL Listed:
- No
- Watts:
- 522 W
- Weight:
- 2.16 lb
- Width:
- 6-1/2 in