5 x 0.375 in. 56818, 56819, 56853, 56854 and 56883 Disc Pad
5 x 0.375 in. 56818, 56819, 56853, 56854 and 56883 Disc Pad
Frequently Purchased Together
Product Details
Documents
Specifications
- Arbor Hole Size:
- 5/16 in
- Brand Model Compatibility:
- 56818, 56819, 56853, 56854, 56883, 56884, 58401, 58416, 58431, 59008, 59009, 59023, 59024, 59038, 59039, 69008, 69009, 69020, 69023, 69024, 69038, 69039
- CE Approved:
- No
- Diameter:
- 5 in
- Grit Type:
- Soft
- Material:
- Plastic
- Material Type:
- Urethane
- Origin:
- Domestic
- Portable:
- No
- Product Type:
- Disc Pad
- RPM:
- 13000
- Size:
- 5/16 in-24
- Thickness:
- 0.375 in
- Weight:
- 0.24 lb