12 x 48 in. Vent Hood Duct Cover
12 x 48 in. Vent Hood Duct Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- VS-48 Range Hood
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 12 in
- Type:
- Vent Hood Duct Cover
- UL Listed:
- No
- Width:
- 48 in