35-3/4 x 30 in. Stainless Steel Cart for DCS BGC30-BQ and BH1-30R Grills
35-3/4 x 30 in. Stainless Steel Cart for DCS BGC30-BQ and BH1-30R Grills
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- DCS BGC30-BQ and BH1-30R Grills
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 25-1/2 in
- Height:
- 35-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 30 in