Freestanding Vinyl Cover for 36 in. Grill in Black
Freestanding Vinyl Cover for 36 in. Grill in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 36 in Freestanding Grill
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Vinyl
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov