30 in. Built-In Natural Gas Dual Side Burner
Liberty 30 in. Built-In Natural Gas Dual Side Burner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 17000
- Collection:
- Liberty
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-5/8 in
- Fuel Type:
- Natural Gas
- Height:
- 10-1/2 in
- Material:
- Stainless Steel
- Number of Burners:
- 2
- Power Source:
- Gas
- Width:
- 30 in