208/240V Tallneck Wash and Dry Airblade Tap

You last purchased this on
 
Dyson

Airblade 208/240V Tallneck Wash and Dry Airblade Tap

  • Fast #
  • Part #D24791001
  • Item #7653394
  • Manufacturer Part #247910-01
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Dyson

Airblade 208/240V Tallneck Wash and Dry Airblade Tap

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HEPA filtration standard
  • HACCP certified
  • 14 second dry time
  • Automatic water flush
  • Saves space
  • Saves water
  • Small carbon footprint
  • Quiet Mark Certified
  • Costs as low as $34 to run per year
  • No water on the floor
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
7.3
CARB OTC LEED Compliant:
No
CFM:
44 ft3/min
Collection:
Airblade
Color Finish Name:
Stainless Steel
Decibel Rating (dB):
81 dB
Depth:
11-1/8 in
ETL Listed:
Yes
Height:
12-43/100 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Stainless Steel
Material Type:
304L
RPM:
92000
Type:
D24791001
Volts:
208/240V
Watts:
1400 W
Weight:
9.5 lb
Width:
11-5/8 in