Accessory Kit for Model 10
Accessory Kit for Model 10
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Parts bag for # 10
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Model 10
- CARB OTC LEED Compliant:
- No
- Drain Component Type:
- Drain Assembly
- Drain Included:
- Yes
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Accessory Kit
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- No