48 x 33-1/4 x 77-3/4 in. Shower Wall in White
Durawall® 48 x 33-1/4 x 77-3/4 in. Shower Wall in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower wall has a smooth glossy finish
- Mount direct to studwall
- Made of molded fiberglass
- Side walls White
- Fits multiple models
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-84
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Durawall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 77-3/4 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Fiberglass
- Material Type:
- SMC
- NSF Certified:
- No
- Origin:
- Domestic
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Rectangle
- Temperature Range:
- Up to 200 Deg F
- Wall Installation:
- Direct-to-Stud
- Weight:
- 45 lb
- Width:
- 33-1/4 in
- cUPC Certified:
- Yes