Floor Mount Laundry or Utility Tub in White
Utilatub® Floor Mount Laundry or Utility Tub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color-fast white finish
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124 2011
- CARB OTC LEED Compliant:
- No
- Collection:
- Utilatub®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15 in
- Drain Location:
- Rear Center
- Faucet Center Size:
- 4 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Resin
- Sink Size, Overall:
- 18 in x 23-1/2 in
- UL Listed:
- No