This product requires certification to purchase.

Wall Mount Kit For 15W 18W 19W

You last purchased this on
 
E.L. Mustee & Sons

Wall Mount Kit For 15W 18W 19W

  • Fast #
  • Part #M18200W
  • Item #29257
  • Manufacturer Part #18.200W
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
E.L. Mustee & Sons

Wall Mount Kit For 15W 18W 19W

  • Fast #
  • Part #M18200W
  • Item #29257
  • Manufacturer Part #18.200W
4.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Product is hardware for 18 W/ 19 W
  • Product for mounting on wall
  • Bracket and side supports
  • Used to secure tub to concrete or stud wall
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
15W, 18W, 19W Laundry Sinks
Color Finish Category:
Whites
Color Finish Name:
White
Product Type:
Mounting Hardware