16-1/2 in. 6 gal Polyethylene Oil Waste Can in Red

You last purchased this on
 
Eagle

16-1/2 in. 6 gal Polyethylene Oil Waste Can in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eagle

16-1/2 in. 6 gal Polyethylene Oil Waste Can in Red

  • Fast #
  • Part #E933FL
  • Item #288285
  • Manufacturer Part #933FL
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Molded handles for easy handling
  • FM APPROVED
  • Self-closing lid
  • Flared base for added stability
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
Application:
Safety, Fire Protection
BAA Compliant:
No
CE Approved:
No
CSA Certified:
No
Capacity:
6 gal
Coating:
Powder Coated
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
13-1/2 in
Diameter:
13-1/2 in
FM Approved:
Yes
Gauge (metal):
24 ga
Height:
16 in
IAPMO Listed -:
No
ISO:
No
Material:
Plastic
Material Type:
HDPE, Polyethylene
NEMA:
No
NIOSH:
No
NSF Certified:
No
Number of Handles:
Single Handle
OSHA:
Yes
Product Type:
Oil Waste Can
UL Listed:
No
Weight:
9 lb
Width:
16-1/2 in