42 in. Polyethylene Column Protector

Part #EAG1706  |  Item #1438888  |  Manufacturer Part #1706

Height:

42 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: 6 in Column

Color Finish: Yellow

Color Finish Category: Yellows

Height: 42 in

Length: 24 in

Material: Plastic

Material Type: Polyethylene

Product Type: Protector

Type: EAG1706

Weight: 40

Width: 24 in