Type I 5 gal Diesel Safety Can with Funnel in Yellow

Part #EUI50FSY  |  Item #4623888  |  Manufacturer Part #UI-50-FSY

$57.75 EACH

Capacity:

5 gal
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 24-Gauge hot dip galvanized steel construction
  • Spring closing lid for filling and pouring
  • Patented comfort grip
  • Non-sparking flame arrestor
  • Baked on powder coat finish
  • Double interlock, no-weld bottom seam
  • Deep drawn construction means not top or side seams
  • Used for diesel
  • Made in USA

Documents

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

Application: Storage

BAA Compliant: No

CE Approved: No

CSA Certified: No

Capacity: 5 gal

Coating: [Hot Dipped Galvanized, Powder Coated]

Collection: Type I

Color Finish: Yellow

Color Finish Category: Yellows

Diameter: 12-1/2 in

FM Approved: Yes

Gauge: 24

Height: 13-1/2 in

IAPMO Listed: No

ISO Specifications: No

Material: Steel

NEMA Specifications: No

NIOSH Specifications: No

NSF Certified: No

Number of Handles: Single Handle

OSHA Specifications: OSHA 29 CFR 1910.106;OSHA 29 CFR 1926.152

Product Type: Gas Canister

UL Listed: Yes

Weight: 7