1/2 x 3/4 x 36 in. MIP Flexible Gas Connector
1/2 x 3/4 x 36 in. MIP Flexible Gas Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- NSF Certified:
- No