36 in. MIP x FIP Gas Connector
36 in. MIP x FIP Gas Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Coating:
- Zinc Plated
- End Connection 1:
- MIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- Material:
- Stainless Steel, Steel
- Material Type:
- 304
- NSF Certified:
- No