1/2 X 5/8 in. Pipe Support Bracket
1/2 X 5/8 in. Pipe Support Bracket
Frequently Purchased Together
Product Details
- Eaton B-Line series TOLCO side beam bracket
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in X 5/8 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Side Beam Bracket
- UL Listed:
- No
- Weight:
- 0.7 lb
- Width:
- 2-1/2 in
- Work Load Limit:
- 1250 lb