1/4 in. Electro Plated Zinc Steel Pipe Guide and Tubing Clamp
1/4 in. Electro Plated Zinc Steel Pipe Guide and Tubing Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- .0620 in H x 0.87 in L x 1.62 in W
- Eaton B-Line series tubing clamp and pipe guide
Documents
Specifications
- ASTM:
- ASTM A-1011, ASTM A-653, ASTM B-633 SC3 Type III
- Coating:
- Electroplated Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- FM Approved:
- No
- Fits Pipe Size:
- 1/4 in
- Gauge (metal):
- 14 ga
- Height:
- 3/50 in
- Length:
- 87/100 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Pipe Guide, Tubing Clamp
- UL Listed:
- No
- Weight:
- 0.04 lb
- Width:
- 1-31/50 in