1/4 x 1 in. Anchor Rod
1/4 x 1 in. Anchor Rod
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing-out center section
- Pressure balanced solid ball
- Sidewinder for side mounting applications
- Cast bosses on the center-section and end caps for bleed and drain ports
- Two-position locking
- Adjustable multi-piece PTFE "V" style packing
- Anti-blowout one piece bottom entry stem
- Compression controlled RPTFE gaskets
- Vacuum services to 29" of Hg
Documents
Specifications
- Coating:
- Zinc
- Diameter:
- 1/4 in
- Height:
- 25/100 in
- Length:
- 2 in
- Material:
- Carbon Steel
- UL Listed:
- Yes
- Weight:
- 63/1000 lb