1-1/2 in. Adjustable Pipe Saddle Support in Black
1-1/2 in. Adjustable Pipe Saddle Support in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- U-bolts and hex nuts are provided to hold pipe securely to saddle
- To complete floor stanchion, use with B3088 pipe stand
- Designed to support horizontal pipe from floor stanchion
- 2 in pipe OD
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 9-1/2 in
- Material:
- Steel