1-1/2 in. Galvanized Adjustable Band Hanger with Felt Lining for Copper Tubing
This product has been replaced by
Manufacturer Part #Y050014
1-1/2 in. Galvanized Adjustable Band Hanger with Felt Lining for Copper Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Felt lined to provide additional separation between tubing and hanger
Documents
Specifications
- Coating:
- Galvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Steel
- UL Listed:
- Yes