1-1/2 in. Galvanized Felt Adjustable Swivel Ring Hanger

You last purchased this on
 
Eaton B-Line Series

1-1/2 in. Galvanized Felt Adjustable Swivel Ring Hanger

  • Fast #
  • Part #BFG200FPGLJ
  • Item #4599254
  • Manufacturer Part #Y050014
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1-1/2 in. Galvanized Felt Adjustable Swivel Ring Hanger

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 0.8710" H x 4.0720" L x 2.2460" W
  • Steel
  • Eaton B-Line series TOLCO Trimline felt lined adjustable band hanger
  • 1.5" pipe
  • Type 10
  • 650 temp
  • Pre-galv
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 10, ANSI SP-69 Type 10
Application:
Copper Tubing, Fire Sprinkler
Coating:
Pre-Galvanized
FM Approved:
Yes
Fits Pipe Size:
1-1/2 in
Height:
3-7/8 in
Length:
4-7/100 in
MSS:
MSS SP-58 Type 10, MSS SP-69 Type 10
Material:
Steel
Origin:
Domestic
Product Type:
Adjustable Band Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
Weight:
0.15 lb
Width:
2-6/25 in
Work Load Limit:
400 lb