1-1/4 in. Galvanized Felt Adjustable Swivel Ring Hanger
1-1/4 in. Galvanized Felt Adjustable Swivel Ring Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.8710" H x 3.7910" L x 1.9510" W
- Steel
- Eaton B-Line series TOLCO Trimline felt lined adjustable band hanger
- 1.25" pipe
- 650 temp
- Pre-galv
Specifications
- ANSI:
- ANSI SP-58 Type 10, ANSI SP-69 Type 10
- Application:
- Copper Tubing, Fire Sprinkler
- Coating:
- Pre-Galvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 3-3/4 in
- Length:
- 3-79/100 in
- MSS:
- MSS SP-58 Type 10, MSS SP-69 Type 10
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Adjustable Band Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.14 lb
- Width:
- 1-19/20 in
- Work Load Limit:
- 400 lb