1 in. Domestic Copper Adjustable Long Drop Clevis Hanger
1 in. Domestic Copper Adjustable Long Drop Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Dura Copper Epoxy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1 in
- Material:
- Copper
- Type:
- BB3104CTUS1DCU
- UL Listed:
- Yes