1 in. Pre-Galvanized Low Carbon Steel Conduit Clamp

You last purchased this on
 
Eaton B-Line Series

1 in. Pre-Galvanized Low Carbon Steel Conduit Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1 in. Pre-Galvanized Low Carbon Steel Conduit Clamp

  • Fast #
  • Part #BBPC16PLTD
  • Item #1394767
  • Manufacturer Part #78101101680
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Eaton B-Line series break apart conduit clamp
  • Requires Certification

Documents


Specifications

Coating:
Pre-Galvanized
EMT Size:
1
Height:
1 in
Length:
1 in
Material:
Low Carbon Steel
Number of Pieces:
2 Piece
Origin:
Domestic
Product Type:
Conduit Clamp
Weight:
0.114 lb
Width:
1 in
Work Load Limit:
200 lb