This product requires certification to purchase.

2-1/2 in. Standard Clevis Hanger

Eaton B-Line Series

2-1/2 in. Standard Clevis Hanger

  • Fast #
  • Part #BB3100FPLTDL
  • Item #4060297
  • Manufacturer Part #78101105219
4.5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

2-1/2 in. Standard Clevis Hanger

  • Fast #
  • Part #BB3100FPLTDL
  • Item #4060297
  • Manufacturer Part #78101105219
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Standard clevis hanger with felt lining is designed for the suspension of copper tube so as to prevent electrolysis between tubing and hanger.
  • Helps reduce noise and vibration in pipe or tubing systems.
  • Approvals: Underwriter's Laboratories Listed in the USA (UL) and Canada (cUL).
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Height
1 in
Length
5-219/500 in
Width
4-563/1000 in
Characteristics & Features
Coating
Zinc Plated
Material
Steel
Work Load Limit
1350 lb
Warranty & Product Information
ANSI
ANSI SP-69, ANSI SP-58
FM Approved
No
MSS
MSS SP-58, MSS SP-69
Product Type
Clevis Hanger
Type
BB3100F212ZN
UL Listed
Yes
UPC
781011052195