3/4 in. 2-Hole Stand-Off Strap Hanger for CPVC Pipe
3/4 in. 2-Hole Stand-Off Strap Hanger for CPVC Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series offset hanger
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- ASTM:
- ASTM A-1011
- Application:
- CPVC Pipe, Steel Pipe
- Coating:
- Pre-Galvanized
- Fits Pipe Size:
- 3/4 in
- Height:
- 4-1/4 in
- Length:
- 2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Offset Hanger
- UL Listed:
- Yes
- Weight:
- 0.9 lb
- Width:
- 1-1/20 in