3/8 in. Plated Malleable Iron C Clamp with Locknut
3/8 in. Plated Malleable Iron C Clamp with Locknut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for attaching a hanger rod to the flange of a beam
- MSS SP-69 & SP-58 type 23
- Eaton B-Line series C-clamp
- 1.75" H x 1.75" L x 0.3750" W
- Malleable iron
- 300 load cap
- 3/8"-16 rod size
- 0.25" beam width
- W/locknut
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 23, ANSI SP-69 Type 23
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type III
- Application:
- Residential
- Coating:
- Electroplated Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 8 in
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-3/4 in
- Length:
- 1-3/4 in
- MSS:
- MSS SP-58 Type 23, MSS SP-69 Type 23
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- C-Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.29 lb
- Width:
- 3/8 in
- Work Load Limit:
- 300 lb