3-1/4 in. Black Protection Insulation Shield
This product has been replaced by
Manufacturer Part #BPS300B
3-1/4 in. Black Protection Insulation Shield
Product Details
Product Details
Specifications
- ASTM:
- ASTM E-84
- Coating:
- Plastic
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3-1/4 in
- Fits Pipe Size:
- 3-1/4 in
- Height:
- 3-1/2 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 178
- Weight:
- 37/100 lb
- Width:
- 3-3/4 in