This product requires certification to purchase.

3 in. Standard Clevis Hanger

Eaton B-Line Series

3 in. Standard Clevis Hanger

  • Fast #
  • Part #BB3100FPLTDM
  • Item #4060341
  • Manufacturer Part #78101105223
3.5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3 in. Standard Clevis Hanger

  • Fast #
  • Part #BB3100FPLTDM
  • Item #4060341
  • Manufacturer Part #78101105223
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Standard clevis hanger with felt lining is designed for the suspension of copper tube so as to prevent electrolysis between tubing and hanger
  • Helps reduce noise and vibration in pipe or tubing systems
  • Approvals: Underwriter's Laboratories listed in the USA (UL) and Canada (cUL)
  • Pipe will not ‘pinch’ when installing
  • 15° swing in either direction allows pipe to easily feed thru
  • Engineered design aligns bolt holes for quicker overhead installation
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Height
6-3/4 in
Rod Size (in)
1/2 in
Characteristics & Features
Coating
Yellow Zinc Chromate
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Steel
Work Load Limit
1350 lb
Warranty & Product Information
ANSI
ANSI SP-58 Type 1, ANSI SP-69
Application
Insulated Pipes, Non-Insulated Pipes
FM Approved
Yes
MSS
MSS SP-58 Type 1, MSS SP-69
Product Type
Clevis Hanger
UL Listed
Yes
UPC
781011052232