4-1/2 in. Polypropylene Insulation Shield in White

You last purchased this on
 
Eaton B-Line Series

4-1/2 in. Polypropylene Insulation Shield in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

4-1/2 in. Polypropylene Insulation Shield in White

  • Fast #
  • Part #BBPS400W
  • Item #7741216
  • Manufacturer Part #BPS400W
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fast easy installation – snaps onto strut channel: Up to 60% quicker than traditional metal shields
  • Horizontal installation attachment feature to minimize the need to lift the pipe during installation
  • Applications: Strut or trapeze mounted horizontal pipe runs for refrigeration, air conditioning and plumbing
  • Wide mounting flange to allow for optional self-tapping screws
  • High sidewalls are designed to contain refrigerant liquid lines for efficient system installation
  • Designed for side-by-side installation to help minimize costs in high density applications
  • Tapered end lip design helps protect insulation from damage that can be caused by sharp edge of traditional saddles
  • Tight snap-on fit design helps eliminate shield movement which helps prevent insulation damage
  • UL Classified for US and Canada
  • MSS Standards require 12 in (205 mm) of surface contact for pipe sizes up to 4 in (100 mm). All sizes of Snap ‘N Shield have 12 in (305 mm) of surface contact
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Application:
Air Conditioning, Plumbing, Refrigeration
Brand Model Compatibility:
Strut Channels
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
4-1/2 in
FM Approved:
No
Fits Pipe Size:
2 in
Height:
4 in
Length:
12 in
Material:
Plastic
Material Type:
Polypropylene Copolymer
NSF Certified:
No
Origin:
Global
Product Type:
Insulation Shield
Temperature Range:
-40 to 178 Deg F (-40 to 81 Deg C)
UL Listed:
UL 723
Weight:
0.38 lb
Width:
4-1/2 in