4 in. Zinc Plated Strut Pipe Clamp
4 in. Zinc Plated Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes combination recess hex head machine screw.
- Eaton B-Line series O.D. pipe and conduit clamp
Specifications
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Diameter - Outside:
- 1-5/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Gauge (metal):
- 14 ga
- Height:
- 7/100 in
- Length:
- 3-35/100 in
- Material:
- Steel
- Origin:
- Domestic
- Rod Size (in):
- 1/4 in
- UL Listed:
- Yes
- Weight:
- 0.2 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 600 lb