400 lbs. Zinc-Plated C-Clamp in Black
400 lbs. Zinc-Plated C-Clamp in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series C-clamp
- 3.4" H x 3" L x 0.3750" W
- Malleable iron
- 500 lbs load cap
- 3/8"-16 thread/rod size
- Z-purlin C-clamp
Specifications
- ANSI:
- ANSI SP-58 Type 23, ANSI SP-69 Type 23
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type III
- Coating:
- Electroplated Zinc
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 31/32 in
- Height:
- 3-2/5 in
- Length:
- 3 in
- MSS:
- MSS SP-58 Type 23, MSS SP-69 Type 23
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- C-Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.72 lb
- Width:
- 3/8 in
- Work Load Limit:
- 500 lb