5/8 in. Steel C-Type Beam Clamp
5/8 in. Steel C-Type Beam Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1.8750" H x 1.93" L x 6.25" W
- Steel
- Eaton B-Line series TOLCO reversible c-type beam clamp
- 1/2"-13 screw size
- 5/8"-11 thread/rod size
Specifications
- ASTM:
- ASTM A-1011 Grade 33, ASTM A-1018 Grade 33
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8 in
- Fits Pipe Size:
- 8 in
- Height:
- 1-7/8 in
- Length:
- 1-93/100 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- C-Type Beam Clamp
- Rod Size (in):
- 5/8 in
- UL Listed:
- Yes
- Weight:
- 0.55 lb
- Width:
- 6-1/4 in
- Work Load Limit:
- 1130 lb