5 in. Adjustable Standard Clevis Hanger
5 in. Adjustable Standard Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9" H x 5" D
- Steel
- Eaton B-Line series plastic coated clevis hanger
- 5" max pipe size
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Commercial, Copper Tubing Lines, Industrial, Institutional, Pipe, Residential, Wastewater
- Coating:
- DURA-COPPER™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 5 in
- Height:
- 9 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- Work Load Limit:
- 550 lb