6 in. 2555 lbs. Pipe Clamp Double Bolt in Grey
6 in. 2555 lbs. Pipe Clamp Double Bolt in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series double bolt pipe clamp
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Height:
- 3/8 in
- Length:
- 16 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Origin:
- Domestic
- Product Type:
- Double Bolt
- Weight:
- 12.61 lb
- Width:
- 2-1/2 in